Add More Items
View All Quick Selects
Below you can add an image for 'F8091VC ARLINGTON INDUSTRIES INC.' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton S801+ Soft Starter, 135 A, R-Frame, Three-Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #22-14 Awg Wire, 120 VDC, 240 Vac, Used With: 3PH Motors, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
Total Availability: In Stock
Check local availability
Book Price
$14,577.13
Each
00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|Long Ship Auger 7 8 In|Ideal 35 825|Ideal 35825|Ideal 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|Ideal Industries, Inc. 35 825|Ideal Industries, Inc. 35825|Ideal Industries, Inc. 35-825|Ideel Industries 35 825|Ideel Industries 35825|Ideel Industries 35-825|27111537|1987|Wood Auger Bit|Specialized Bit For Drilling Large-Diameter, Deep Holes In Wood or Thick Man-Made Boards|Tools and General Machinery|27110
Total Availability:
Total Availability: Out of Stock
$128.94
This item is no longer available. Click to view alternate items.
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 80 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
$1,502.84
Led Pocket Light, 45 LM Brightness (Lumens), 0.5 W, Polycarbonate Lens Material, Anodized Aircraft Aluminum Housing Material, 2.25 H Average Life, 0.6 In Diameter, 3.6 In Length, 1.1 Oz
$26.98
Cable Support, Plastic, Black, 0.500 In Length, 2.533 In Diameter, Screw Connection, Horizontal Mount or Vertical Mount, 0.034 LB/Ea
$64.75
Per 100
Inbox Cover Kit. Recessed Receptacle and Low Voltage Keystone For New Concrete. Installs In Arlington'S FLBC4500 and FLBC4502 Box. Metallic Brass-Plated Cover.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$7,232.80
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 1-1/2" Emt, 1-1/2", 1-1/2" Copper Tubing, 1-1/4" Copper Pipe.
$2.02
Weatherproof Device Outlet Box For Installing On All Types Of Siding. Installs Before or After Siding Is Up Vertically or Horizontally. Paintable. 19.4 Cu. In.
$16.29
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 2" Rigid, 2" Emt, 2" Liquid Tight, 2" Flex and 2" Copper Pipe.
$288.32
PVC Conduit, Underground or Aboveground Application, Gray Color, 0.910 In Conduit Inner Diameter, 1.315 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 3600 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1 In Trade Size, 0.179 In Wall Thickness, 0.412 LB Weight
$103.72
Per 100 Feet
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 1/2" Liquid Tight, 1/2" Flex, 1/2" Ent, 1/2" Copper Pipe.
Total Availability: Available from manufacturer.
$116.16
Single Gang FS Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.30 Inches, Conduit Size 1 Inch, Material PVC, Color Gray
$3,405.83
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 3/4" Liquid Tight, 3/4" Flex, 3/4" Ent, 3/4" Copper Pipe.
$130.61
Single Gang FS Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.30 Inches, Conduit Size 3/4 Inch, Material PVC, Color Gray
$2,220.80
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 1" Liquid Tight, 1" Flex, 1" Ent, 1" Copper Pipe.
$170.57
32W Triple Twin Tube CFL Cool White GX24Q-3 Base, Box
$9.46
Arlington®'S The Loop®. Hanger For Communications Cable, Fiber Optic Cable and Any Low Voltage Cable. Versatile Mounting, Rotates to Any Angle. Can Be Stacked Perpendicular or Parallel. Loop Size Is 2". Listed For Use In Environmental In Use Spaces.
$119.96
1G PVC FS Box W/ (1) 3/4" Hole
$1,430.95
For Versatile and Economical Floor Box Installs In Concrete, Use Arlington'S Gangable Box Kits. The Rectangular Non-Metallic Single Gang Box Can Be Connected Together to Build A Two or Three Gang Box Easily. Comes With Two 2" Plugs and A Mud Cover.
$3,803.11
20
Popularity
Default